Menu Search
HAMMOND MANUFACTURING #RDRW1900516LG1

Locking Storage Drawer, 17.36 in. W x 5.25 in. H

SKU # 62398060005 Manufacturer Series: RDRW
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mount Locking Storage Drawer
Width: 17.36 in.
Height: 5.25 in.
Depth: 16.25 in.
Material: 14/16 Gauge Steel
Color: Black Outside, White Inside