Menu Search
HAMMOND MANUFACTURING #RDRW1900722BK1

Locking Storage Drawer, 17.36 in. W x 7.00 in. H x 22.25 in. D, Steel, Black

SKU # 62398048144 Manufacturer Series: RDRW
RoHS Compliant
Type: Locking Storage Drawer
Width: 17.36 in.
Height: 7 in.
Depth: 22.25 in.
Material: Steel
Color: Black

Additional Info: 14 or 16 Gauge Steel, Rack Mount, Slide Travel: 22.00 in., Uses 4U Rack Space