Menu Search
HAMMOND MANUFACTURING #RDRW1900716LG1

Locking Storage Drawer, 17.36 in. W x 7.00 in. H

SKU # 62398060009 Manufacturer Series: RDRW
RoHS Compliant
Type: Rack Mount Locking Storage Drawer
Width: 17.36 in.
Height: 7 in.
Depth: 16.25 in.
Material: 14/16 Gauge Steel
Color: Black Outside, White Inside