Menu Search
HAMMOND MANUFACTURING #RSUS1921BK1

Pullout Sliding Solid Shelf, 19.00 in. W x 1.74 in. H x 21.00 in. D, Steel, Black

SKU # 62398070406 Manufacturer Series: RSUS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull-Out Sliding Shelf, Solid
Width: 19 in.
Height: 1.74 in.
Depth: 21 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 120 lbs, 14 Gauge Steel, Four Post