The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #RSVS1931BK1

Pullout Sliding Vented Shelf, 19.00 in. W x 2.68 in. H x 31.00 in. D, Steel, Black

SKU # 62398096501 Manufacturer Series: RSUS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull-Out Sliding Shelf, Vented
Width: 19 in.
Height: 2.68 in.
Depth: 31 in.
Material: Steel
Color: Black

HMN RSVS1931BK1 SLIDING-SHELFES

Additional Info: Load Rating: 120 lbs, 14 Gauge Steel, Four Post