Menu Search
HAMMOND MANUFACTURING #DNDMS1916BK1

Rack Shelf, 16.0 in. W x 3.5 in. H x 16.0 in. D, Black

SKU # 62398004196 Manufacturer Series: DNDM
RoHS Compliant
Type: Two Post Rack Shelf, Solid
Mounting: Center
Width: 16 in.
Height: 3.5 in.
Depth: 16 in.
Material: 16 Gauge Steel
Color: Black