You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #DNDMS1918BK1

Rack Shelf, 18.0 in. W x 3.5 in. H x 18.0 in. D, Black

SKU # 62398004197 Manufacturer Series: DNDM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two Post Rack Shelf, Solid
Mounting: Center
Width: 18 in.
Height: 3.5 in.
Depth: 18 in.
Material: 16 Gauge Steel
Color: Black