Menu Search
HAMMOND MANUFACTURING #APBS198UBK

Rack Shelve, 19.0 in. W x 17.5 in. H x 18.0 in. D

SKU # 62398052507 Manufacturer Series: APBS
RoHS Compliant
Type: Rack Shelve
Mounting: Wall
Width: 19 in.
Height: 17.5 in.
Depth: 18 in.
Material: 14 Gauge Steel
Color: Black