You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #RMS193BK1

Shelf and Keyboard Drawer, 19.00 in. W x 5.25 in. H, Steel

SKU # 62398004277 Manufacturer Series: Series RMS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two or Four Post Shelf and Keyboard Drawer
Width: 19 in.
Height: 5.25 in.
Depth: 18.38 in.
Material: Steel
Color: Black