Menu Search
HAMMOND MANUFACTURING #RASV190320BK1

Hammond Universal Rack Shelf, 19.0 in. W x 3.5 in. H, Black

SKU # 62398003055 Manufacturer Series: Series RAS
Type: Vented Shelf
Mounting: Back (Up)
Width: 19 in.
Height: 3.5 in.
Depth: 20 in.
Material: 14/16 Gauge Steel
Color: Black

HMN RASV190320BK1 2U-20IN-SHELF