Menu Search
HAMMOND MANUFACTURING #RASV190110BK1

Universal Rack Shelf, 19.00 in. W x 1.75 in. H, Black

SKU # 62398045673 Manufacturer Series: Series RAS
RoHS Compliant
Type: Rack Shelf, Vented
Width: 19 in.
Height: 1.75 in.
Depth: 10 in.
Material: 14/16 Gauge Steel
Color: Black