You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #RASU190107DBK1

Hammond Universal Rack Shelf, 19.00 in. W x 1.75 in. H x 7.00 in. D

SKU # 62398045671 Manufacturer Series: Series RAS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Shelf
Mounting: Front and Back (Down)
Width: 19 in.
Height: 1.75 in.
Depth: 7 in.
Material: 14/16 Gauge Steel
Color: Black

HMN RASU190107DBK1 RACK-MTG-SHLF