Menu Search
HAMMOND MANUFACTURING #RASV240520BK1

Universal Rack Shelf, 24.00 in. W x 5.25 in. H, Black

SKU # 62398041997 Manufacturer Series: Series RAS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Shelf, Vented
Width: 24 in.
Height: 5.25 in.
Depth: 20 in.
Material: 14/16 Gauge Steel
Color: Black