Menu Search
HAMMOND MANUFACTURING #DNDMV19BK1

Shelf, Vented Centered Rack; 19 x 3.5 x 19.5 in.; Steel; Black; Center Mount

SKU # 62398077917
RoHS Compliant
Type: Vented Centered Rack Shelf
Mounting: Center
Width: 19 in.
Height: 3.5 in.
Depth: 19.5 in.
Material: Steel
Color: Black

Shelves: Type - Vented Centered Rack Shelf; Mounting - Center; Width - 19.00 in.; Height - 3.50 in.; Depth - 19.50 in.; Material - Steel; Color - Black; Additional Information - Load Rating: 200 lbs, 16 Gauge Steel, Uses 2U Rack Space, Two Post, Dual Modem Shelves; Manufacturer Series - DNDM