Menu Search

NETVERSITY SOLUTIONS #NVR-FFS-1912

Solid Shelf

SKU: 82145289772
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Solid Shelf
Mounting: Front
Width: 19 in.
Height: 12 in.
Depth: 1.71 in.
Description
Rack Shelves: Type - Solid Shelf; Mounting - Front; Width - 19.00 in.; Height - 12.00 in.; Depth - 1.71 in.; Additional Information - Uses 1U Rack Space
Additional Info: Uses 1U Rack Space