(0)

NETVERSITY SOLUTIONS #NVR-FFS-1916

Solid Shelf

SKU: 82145289770
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Solid Shelf
Mounting: Front
Width: 19 in.
Height: 16 in.
Depth: 3.46 in.
Description
Rack Shelves: Type - Solid Shelf; Mounting - Front; Width - 19.00 in.; Height - 16.00 in.; Depth - 3.46 in.; Additional Information - Uses 2U Rack Space
Additional Info: Uses 2U Rack Space