Menu Search
NVENT HOFFMAN #ESH19KBM

Keyboard/Monitor Shelf, 17.38 in. W x 5.25 in. H, Steel

SKU # 78351035269 Manufacturer Series: DACCY
Type: Keyboard/Monitor Shelf
Width: 17.38 in.
Height: 5.25 in.
Depth: 15.1 in.
Material: Steel
Color: Black

HOF ESH19KBM MONITOR-SHELF