Menu Search
PANDUIT #SRM19FM1

Rack Mount Shelf, 19.00 in. W x 1.70 in. H x 15.20 in. D, Steel, Black, Front Mounting

SKU # 07498383844
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Relay Rack, Fixed Shelf
Mounting: Front
Width: 19 in.
Height: 1.7 in.
Depth: 15.2 in.
Material: Steel
Color: Black

Rack Shelves: Type - Relay Rack, Fixed Shelf; Mounting - Front; Width - 19"; Height - 1.7"; Depth - 15.2"; Material - Steel; Color - Black