Menu Search
BEL PRODUCTS #AMC202010

Current Transformer Cabinet Steel Powder Coat Gray

SKU # 62169127128
Enclosure Type: Current Transformer
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Hinged 1-Door
Knockouts: None
Width: 20 in.
Height: 20 in.
Depth: 10 in.

CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Finish - Powder Coat; Color - Gray; NEMA - 3R; Cover Type - Hinged 1-Door, Lockable; Width in inch - 20.00; Height in inch - 20.00; Depth in inch - 10.00