Menu Search
NVENT HOFFMAN #A1200NECT

Current Transformer Cabinet, 48 in. W x 48 in. H x 12 in. D

SKU # 78351014924 Manufacturer Series: ARCT
RoHS Compliant
Enclosure Type: Current Transformer
Material: Galvanized Steel
Finish: Powder Coated
Color: Gray
NEMA: 3R
Width: 48 in.
Height: 48 in.
Depth: 12 in.

CT Cabinet, 3-Phase 400-1200 Amp with Lugs, Type 3R is used indoor or outdoor for three-phase service applications. This CT Cabinet 3-Phase 400-800 Amp with Mechanical Lugs, A1200NECT item is made of Mild Steel colored Gray.