Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Enclosures, Racks, and Cabinets
Cabinets
General Purpose Cabinets
#C2RR197023DLG1
HAMMOND MANUFACTURING
#C2RR197023DLG1
Equipment Storage Rack Cabinet, 40U, 19 in. Rack, Light Gray
SKU
#
62398012006
Manufacturer Series:
C2RRD
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Equipment Storage Rack Cabinet
Mounting Method:
Leveling Feet
Door:
Window Front and Louvered Rear, Solid, Lock
Rack Units:
40U
Rack:
19.00 in.
Height:
77.31 in.
Width:
23 in.
Depth:
23.63 in.
Material:
Steel
Color:
Light Gray (RAL 7035)
Downloads
Data Sheet 1
Data Sheet 2