Menu Search
HAMMOND MANUFACTURING #C2RR247823DBK1

Equipment Storage Rack Cabinet, 45U, 19 in. Rack

SKU # 62398032553 Manufacturer Series: C2RRD
RoHS Compliant
Type: Equipment Storage Rack Cabinet
Mounting Method: Leveling Feet
Door: Window Front Lock, Louvered Rear Lock
Rack Units: 45U
Rack: 19.00 in.
Height: 86.06 in.
Width: 28 in.
Depth: 23.63 in.
Material: 14 Gauge
Color: Black