Menu Search
HAMMOND MANUFACTURING #SDC246U36BK

Multi-Use Rack Cabinet, 6U, 19 in. Rack, 16 ga Steel

SKU # 62398095572 Manufacturer Series: Series SDC
RoHS Compliant
Type: Multi-Use Rack Cabinet
Mounting Method: Freestanding
Rack Units: 6U
Rack: 19.00 in.
Height: 12.72 in.
Width: 24 in.
Depth: 36 in.
Material: 16 Gauge Steel
Color: Black

The SDC series is a multi-use rack providing numerous options for equipment rack mounting. Ideal for securing rack mount equipment in spaces where room for a traditional rack or cabinet limited or not available. This design includes a body with numerous a