Menu Search
HAMMOND MANUFACTURING #RCHS1901424BK1

Rack Cabinet, 16.00 in. H x 21.00 in. W x 14.00 in. D, Desktop Mounting, 8U Rack

SKU # 62398050157
RoHS Compliant
Type: Rack Cabinet
Mounting Method: Desktop
Rack Units: 8U
Rack: 19 in
Height: 16 in.
Width: 21 in.
Depth: 14 in.
Material: Steel, 16 Gauge
Color: Black

Cabinets: Type - Rack Cabinet; Mounting Method - Desktop; Rack Units - 8U; Rack - 19 in; Height - 16.00 in; Width - 21.00 in; Depth - 14.00 in; Material - Steel, 16 gauge; Color - Black; Additional Information - Knockdown Heavy Duty Cabinet, Includes: Two Pairs of Rails For Rear Support of Heavier Equipment or Shelves, Rubber Feet, Black ABS Plastic Handles, Starter Pack of 10-32 Clip Nuts and Matching 1421ABK Black Screws; Manufacturer Series - RCHS