Menu Search
HAMMOND MANUFACTURING #EN4DH482415LG

Rack Cabinet, 26U, 19 in. Rack, 14 ga Steel, Light Gray

SKU # 62398016312 Manufacturer Series: EN4DH
RoHS Compliant
Type: Swing-Out Rack Cabinet
Mounting Method: Mounting Feet, Wall
Door: Solid, Dual Hinged, Combination Key and Padlock Handle
Rack Units: 26U
Rack: 19.00 in.
Opening: Front and Rear
Height: 48 in.
Width: 24 in.
Depth: 15 in.
Material: 14 Gauge
Color: Light Gray (RAL 7035)