Menu Search
HAMMOND MANUFACTURING #REFK1905631BK1

Rack Cabinet, 32U, 19 in. Rack, 10, 16 Gauge Steel, Leveling Feet Mount, Black

SKU # 62398032634
RoHS Compliant
Type: Rack Cabinet
Mounting Method: Leveling Feet
Rack Units: 32U
Rack: 19 in.
Opening: Rear
Height: 61.19 in.
Width: 21.34 in.
Depth: 31.5 in.
Material: Steel, 16 and 10 Gauge
Color: Black

Cabinets: Type - Rack Cabinet ; Mounting Method - Leveling Feet; Rack Units - 32U; Rack - 19 in.; Opening - Rear; Height - 61.19 in.; Width - 21.34 in.; Depth - 31.50 in.; Material - Steel, 16 and 10 Gauge; Color - Black; Additional Information - Included: (4) Leveling Feet, (2) Pairs of Infinitely Adjusting 19 in. Mounting EIA-310-D Compliant 10-32 Tapped Combination Rails; Manufacturer Series - REFK