Menu Search
HAMMOND MANUFACTURING #HLP4UBK

Rack Cabinet, 4U, 16 ga Steel, Wall Mount, Black

SKU # 62398077751 Manufacturer Series: Series HLP
RoHS Compliant
Type: Low Profile Rack Cabinet
Mounting Method: Wall
Door: Side Vented, Lock, Hinged Left to Right
Rack Units: 4U
Opening: Rear
Knockouts: Top, Bottom Conduit, Cable, Rear
Height: 31 in.
Width: 27.5 in.
Depth: 10.8 in.
Material: 16 Gauge Steel
Color: Black