Menu Search
HAMMOND MANUFACTURING #RCBS1901017BK1

Rack Cabinet, 6U, 19 in. Rack, 16 Gauge Steel, Desktop Mount, Black, 12.50 in. H

SKU # 62398050148
RoHS Compliant
Type: Rack Cabinet
Mounting Method: Desktop
Rack Units: 6U
Rack: 19 in.
Height: 12.5 in.
Width: 21 in.
Depth: 17.5 in.
Material: Steel, 16 Gauge
Color: Black

Cabinets: Type - Rack Cabinet; Mounting Method - Desktop; Rack Units - 6U; Rack - 19 in.; Height - 12.50 in.; Width - 21.00 in.; Depth - 17.50 in.; Material - Steel, 16 Gauge ; Color - Black; Additional Information - Included: Rubber Feet, (2) Lifting Handles, (16) 10-32 Clip Nuts and Matching Quantity of 1421ABK Black Screws, (2) Pairs of Fixed 19 in. EIA-310-D Compliant Round Hole Punched Rails; Manufacturer Series - RCBS