Menu Search
HAMMOND MANUFACTURING #RCBS1901417BK1

Rack Cabinet, 8U, 19 in. Rack, 16 Gauge Steel, Desktop Mount, Black, 16.00 in. H

SKU # 62398050152 Manufacturer Series: RCBS
RoHS Compliant
Type: Rack Cabinet
Mounting Method: Desktop
Rack Units: 8U
Rack: 19 in.
Height: 16 in.
Width: 21 in.
Depth: 17.5 in.
Material: Steel, 16 Gauge
Color: Black

Additional Info: Included: Rubber Feet, (2) Lifting Handles, (16) 10-32 Clip Nuts and Matching Quantity of 1421ABK Black Screws, (2) Pairs of Fixed 19 in. EIA-310-D Compliant Round Hole Punched Rails