Menu Search
HAMMOND MANUFACTURING #HDME20610BK

Server Cabinet, 42U, 19 in. Rack, 14 ga Steel, Black

SKU # 62398045246 Manufacturer Series: HDME
RoHS Compliant
Type: Server Cabinet
Mounting Method: (4) Leveling Feet
Door: Solid, Lock
Rack Units: 42U
Rack: 19.00 in.
Height: 78.73 in.
Width: 23.62 in.
Depth: 39.38 in.
Material: 14 Gauge
Color: Black