Menu Search
HAMMOND MANUFACTURING #SR1700259

Server Cabinet, 45U, 14 Gauge Steel, Black, 78.75 in. H

SKU # 62398097998 Manufacturer Series: H1
RoHS Compliant
Type: Server Cabinet
Mounting Method: Casters and Leveling Feet
Door: Front and Rear
Rack Units: 45U
Knockouts: 6
Height: 78.75 in.
Width: 31.5 in.
Depth: 42 in.
Material: 14 Gauge Steel
Color: Black

The H1 series is designed as your most complete offering for server, network and data storage applications. This series incorporates Hammond Manufacturing's practical open-design and manufacturing principles with legendary service, support and reliability. H1 cabinets feature an array of enhancements over traditional cabinets, with cooling performance and enhanced security features demanded by today's IT manager.