Menu Search
NVENT HOFFMAN #D902436SDA

Dual Access Cabinet, 42U, 19 in. Rack, 12 ga Steel

SKU # 78351030534 Manufacturer Series: DSFS
RoHS Compliant
Type: Seismic Dual Access Cabinet
Mounting Method: Free Standing
Door: Hinged
Rack Units: 42U
Rack: 19 in.
Height: 2293mm
Width: 613mm
Depth: 918mm
Material: 12 Gauge Steel
Color: RAL 7035 Textured Light Gray

Ideal where front or front and rear access is required. These type 4 enclosures have sturdy uni-body construction with 19 in. rack angles to support equipment. These enclosures are ideal for housing and protecting networking and communications from dust,