Menu Search
NVENT HOFFMAN #PNC21810B

Network Communication/Patch Cabinet, 45U, 19 in. Rack

SKU # 78351026387 Manufacturer Series: ProLine ConnekTek DPVD
RoHS Compliant
Type: Network Communication/Patch Cabinet
Mounting Method: Free Standing
Door: Front - Rigid, Fully Perforated, 3 Point Locking Handle, Rear - Split, Fully Perforated, 3 Point Locking Handle
Rack Units: 45U
Rack: 19 in.
Opening: Open Bottom
Height: 85.08 in.
Width: 31.74 in.
Depth: 39.33 in.
Material: Textured Low Gloss Polyester Powder Painted 12 ga Welded Steel Frame, 16/14 ga Steel Doors, Sides, Cover
Color: RAL 9005 Black

The ProLine ConnecTek Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density