Menu Search
NVENT HOFFMAN #PNS21810B

Network Switch Cabinet, 19 in. Rack, Free Standing Mount

SKU # 78351026396 Manufacturer Series: ProLine DPVD
RoHS Compliant
Type: Network Switch Cabinet
Mounting Method: Free Standing
Door: Front - Rigid, Latch, Central Key Lock, Rear - Split Overlapping
Rack: 19 in.
Opening: Open Base
Height: 85.08 in.
Width: 31.74 in.
Depth: 39.33 in.
Material: Textured Low Gloss Polyester Powder Painted Over Pre-Treated Steel
Color: RAL 9005 Black

ProLine Network Switch cabinet is a pre-engineered solution for the thermal and cable management needs of large data center network core switches. It is designed to meet Cisco 6509, 6513, 7009 and 7018 Series network switch requirements in data centers with a hot aisle/cold aisle cabinet layout. (For other Cisco switch models, contact HOFFMAN for cabinet applications.) Cabinet provides for both patch cords and permanent link cables with support from vertical to horizontal transitions.