Menu Search
NVENT HOFFMAN #PSCHCA20611B

Server Cabinet, 42U, 19 in. Rack, Free Standing Mount

SKU # 78351015595 Manufacturer Series: ProLine FloTek HCA DPSR
RoHS Compliant
Type: Server Cabinet
Mounting Method: Free Standing
Door: Front - Rigid, Fully Perforated, 3 Point Lock Pushbutton Swing Handle, Rear - Split, 3 Point Locking Swing Handle
Rack Units: 42U
Rack: 19 in.
Opening: Open Bottom
Height: 78.37 in.
Width: 23.94 in.
Depth: 43.28 in.
Material: Textured Low Gloss Polyester Powder Painted 12 ga Welded Steel Frame, 16/14 ga Steel Doors, Sides, Cover
Color: RAL 9005 Black

Two independently-powered, redundant fan banks in the rear of the ProLine FloTek HCA Server Cabinet maximize cooling power for high-density applications that generate high amounts of heat.