Menu Search
NVENT HOFFMAN #PSCPC20612BNS

Server Cabinet, 42U, 19 in. Rack, Free Standing Mount

SKU # 78351015612 Manufacturer Series: ProLine FloTek PC DPSR
RoHS Compliant
Type: Server Cabinet
Mounting Method: Free Standing
Door: Front - Rigid, Fully Perforated, 3 Point Lock Pushbutton Swing Handle, Rear - Split, Fully Perforated, 3 Point Locking Swing Handle
Rack Units: 42U
Rack: 19 in.
Opening: Open Bottom
Height: 78.37 in.
Width: 23.58 in.
Depth: 47.22 in.
Material: Textured Low Gloss Polyester Powder Painted 12 ga Welded Steel Frame, 16/14 ga Steel Doors, Sides, Cover
Color: RAL 9005 Black

Designed deeper to house servers and manage power cables, ProLine FloTek Cabinets rely on optimized passive airflow for cooling. The cabinets may be placed in data rooms randomly or in hot/cold aisle configurations.