Menu Search
NVENT HOFFMAN #PSCPC2469B

Server Cabinet, 51U, 19 in. Rack, Steel, RAL 9005 Black

SKU # 78351026382 Manufacturer Series: DPSR
RoHS Compliant
Type: Server Cabinet
Door: Fully Perforated Front and Rear
Rack Units: 51U
Rack: 19 in.
Opening: Bottom
Knockouts: Cable, Top
Height: 94.92 in.
Width: 23.87 in.
Depth: 35.39 in.
Material: Steel
Color: RAL 9005 Black

Designed deeper to house servers and manage power cables, ProLine FloTek Cabinets rely on optimized passive airflow for cooling. The cabinets may be placed in data rooms randomly or in hot/cold aisle configurations.