Menu Search
NVENT HOFFMAN #PTHW602415G2

Wall Mount Cabinet, 32U, 19 in. Rack, Painted Steel

SKU # 78351023651 Manufacturer Series: DWDH2
RoHS Compliant
Type: Wall Mount Cabinet
Door: Double Hinge, Window, Single
Rack Units: 32U
Rack: 19 in.
Opening: Front and Rear
Height: 60.04 in.
Width: 23.62 in.
Depth: 14.96 in.
Material: Painted Steel
Color: RAL 7035 Light Gray

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.