Menu Search
NVENT HOFFMAN #DBS482412G

Wall Mount Cabinet, 6U, 19 in. Rack, Mild Steel

SKU # 78351014372 Manufacturer Series: DWS1
RoHS Compliant
Type: D-Box Wall Mount Cabinet
Door: Spring Loaded, Self-Retained Hinge
Rack Units: 6U
Rack: 19 in.
Opening: Front
Knockouts: Top, Bottom
Height: 48 in.
Width: 24 in.
Depth: 12.34 in.
Material: Mild Steel
Color: RAL 7035 Light Gray

Ideal for retail applications where it is necessary to house 19-in. network equipment in a public location, the horizontally-oriented D-Box is a low-profile cabinet with a hinged door for convenient front access and a combination of fixed and rotating rack angles to accommodate varying equipment sizes