Menu Search
NVENT HOFFMAN #ATC36R369

Telephone Termination Steel, Powder Coat, Gray

SKU # 78351014407 Manufacturer Series: T3-Box

Compare

Maximum number of products selected.
Enclosure Type: Telephone Termination
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Hinged w/1/4-Turn Latch
Knockouts: Bottom
Width: 36 in.
Height: 36 in.
Depth: 9 in.
Mounting: Surface

Additional Info: Wood Mounting Panel. 4-Position Grounding Bar. Padlock Hasp