Menu Search
HAMMOND MANUFACTURING #1456NEK4WHBU

Instrument Sloping Console, 4 in. H x 6 in. W x 10 in. D, Aluminum, Beige Top and Blue Case

SKU # 62398096329 Manufacturer Series: 1456
RoHS Compliant
Type: Instrument Console
Material: Aluminum
Finish: Beige Top and Blue Case
Dimensions: HxWxD: 4 x 6 x 10 in.
Horizontal Top Dimensions: W: 14 in.

Consoles: Type - Instrument Console; Material - Aluminum; Finish - Beige Top and Blue Case; HxWxD - in - 4.00x6.00x10.00; Horizontal Top DxW - in - 14.00 in. W; Additional Information - 0.081 in. Thick, Front Height: 4.00 in.; Manufacturer Series - 1456

Additional Info: 0.081 in. Thick, Front Height: 4.00 in.