Menu Search
HAMMOND MANUFACTURING #1599KTLBK

Long Slope Console, 8.66 in. H x 5.50 in. W x 1.60 in. D, ABS Plastic, Black

SKU # 62398099882 Manufacturer Series: 1599
RoHS Compliant
Type: Long Slope Console
Material: ABS Plastic
Finish: Black
Dimensions: HxWxD: 8.66 x 5.5 x 1.6 in.
Control Panel Mounting: Screw

Additional Info: Without Battery Door