Menu Search
HAMMOND MANUFACTURING #1472-24

Modular Cabinet Base Console, NEMA 12, 14 ga Steel

SKU # 62398042780 Manufacturer Series: 1472
RoHS Compliant
Type: Modular Cabinet Base Console
NEMA: 12
Material: 14 Gauge
Finish: Powder Coated Gray (ANSI 61)
Dimensions: 24.00 in. H x 20.00 in. W x 40.00 in. D
Control Panel Dimensions: 18.75 in. H x 27.25 in. W
Control Panel Angle: 95 or 165 deg
Door/​Access: 1-Door, Front