The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #1472-48

Modular Cabinet Base Console, NEMA 12, 14 ga Steel

SKU # 62398042840 Manufacturer Series: 1472
RoHS Compliant
Type: Modular Cabinet Base Console
NEMA: 12
Material: 14 Gauge
Finish: Powder Coated Gray (ANSI 61)
Dimensions: 48.00 in. H x 24.00 in. W x 36.00 in. D
Control Panel Dimensions: 42.00 in. H x 32.00 in. W
Control Panel Angle: 97 or 164 deg
Door/​Access: 2-Door, Front