Menu Search
HAMMOND MANUFACTURING #1472-48T

Modular Console Cabinet, NEMA 12, 14 ga Steel, 48 in. W Top

SKU # 62398042850 Manufacturer Series: 1472
RoHS Compliant
Type: Turret Modular Console Cabinet
NEMA: 12
Material: 14 Gauge
Finish: Powder Coated Gray (ANSI 61)
Dimensions: 20.00 in. H x 48.00 in. W x 10.00 in. D
Horizontal Top Dimensions: 48.00 in. W