Menu Search
HAMMOND MANUFACTURING #2CLC2048

Sloping Consolet, 38.75x48.00x18.10 in., 14 Gauge Steel, RAL 7035 Light Gray, NEMA 3R, 4, 4X, 12

SKU # 62398084688 Manufacturer Series: 2000 Series
RoHS Compliant
Type: Sloped Console
NEMA: 3R, 4, 4X, 12
Material: 14 Gauge Steel
Finish: RAL 7035 Light Gray
Dimensions: HxWxD: 38.75 x 48 x 18.1 in.
Control Panel Angle: 20 deg
Control Panel Mounting: Hinged, Screw
Horizontal Top Dimensions: W: 48 in.
Door/​Access: 2-Door, Front
Door Mounting: Hinged, 3-Point Adjustable Lid

Additional Info: Additional Rating: IP66