Menu Search
NVENT HOFFMAN #C12C12SS

Control Consolet Stainless Steel Brushed

SKU # 78351084770 Manufacturer Series: C
Type: Control Consolet
NEMA: 12, 13
Material: Stainless Steel
Finish: Brushed
Dimensions: HxWxD: 12 x 12 x 9.09 in.
Control Panel Dimensions: HxW: 12.28 x 12.28 in.
Control Panel Angle: 30 deg or 60 deg
Control Panel Mounting: Hinged, Screw
Mounting: Pedestal or Flat Surface