Menu Search
NVENT HOFFMAN #C8C12

Control Consolet Steel RAL7035 Light Gray

SKU # 78351059550 Manufacturer Series: C
Type: Control Consolet
NEMA: 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Dimensions: HxWxD: 8 x 12 x 7.09 in.
Control Panel Dimensions: WxH: 8.28 x 12.28 in.
Control Panel Angle: 30 deg or 60 deg
Control Panel Mounting: Hinged, Screw
Mounting: Pedestal or Flat Surface