Menu Search
NVENT HOFFMAN #PWD6

Writing Desk, Steel, Polyester Powder Coated

SKU # 78351098550 Manufacturer Series: P20PC
RoHS Compliant

Compare

Maximum number of products selected.
Type: Desk Console
Material: Steel
Finish: Polyester Powder Coated
Dimensions: LxWxD: 23.3 x 11 x 6.88 in.

Provides a horizontal writing surface. Constructed of 14 gauge steel with RAL 7035 light-gray polyester powder paint finish. Rear surface is closed and gasketed to maintain both the UL and CSA integrity of the enclosure.