Menu Search
NVENT HOFFMAN #AMOD8424FEP

Enclosure Flat End Plate, NEMA 12, Steel

SKU # 78351037450 Manufacturer Series: A34Y
RoHS Compliant
Type: Enclosure Flat End Plate
Rating: NEMA 12
Dimensions: WxHxT: 24.12 x 84.12 x 18 in.
Material: Steel
Finish: Painted

Used to seal open ends of an assembly of modular enclosures. The Flat End Plate provides a low profile cover for the open end of a modular enclosure. Studs welded to the end plate eliminate bolt holes. Gasket and mounting hardware are furnished.